Shop All Coated Sanding Belts
Pferd
Coated Belt, Al/Oxd, 3/4"x18", 120 Grit, Coated, 3/4" W, 18" L, 120 Grit, Aluminum Oxide
Mfr # 49054
Zoro # G2647491
product price: $2.25
/ea
Sold in multiples of 50 for $112.50
$112.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4"
- Length 18"
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 120
Product Information
- Brand Pferd
- MFR # 49054
- Zoro # G2647491
- UPC # 097758490542
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 3/4" |
Length | 18" |
Details
Item | Coated Belt,Al/Oxd,3/4"x18",120 Grit |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | 120 |
Description
Coated Belt,Al/Oxd,3/4 In.x18 In.,120 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM 10" Diameter PSA Sanding Disc, Silicon Carbide, 150G, X-Weight, PK 10 (348897)
- CLESCO 1/4-20 ID Threaded Mandrel 3/8" Hex Head, 8" Oal (QC-1420-8)
- S AND H INDUSTRIES ALC 11645 Window Underlay 24" x 12", Polystyrene (11645)
- SCOTCH-BRITE 6" dia. Purple 100 grit Extra Coarse Silicon Carbide Quick Change Disc (7100176095)
- PFERD Coated Belt, Al/Oxd, 1"x42", 120 Grit, Coated, 1" W, 42" L, 120 Grit, Aluminum Oxide (49098)
- PFERD Coated Belt, Co-Cool, 6"x48", 60 Grit, Coated, 6" W, 48" L, 60 Grit, Ceramic Oxide (49674)
- PFERD Coated Belt, Al/Oxd, 6"x48", 36 Grit, Coated, 6" W, 48" L, 36 Grit, Aluminum Oxide (49464)
- PFERD Coated Belt, Zirc, 6"x48", 60 Grit, Coated, 6" W, 48" L, 60 Grit, Zirconia Alumina (49888)
- PFERD Coated Belt, Zirc, 1/2"x24", 80 Grit, Coated, 1/2" W, 24" L, 80 Grit, Zirconia Alumina (49739)
- PFERD Coated Belt, Al/Oxd, 1/2"x18", 80 Grit, Coated, 1/2" W, 18" L, 80 Grit, Aluminum Oxide (49036)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 48 in L, 100 Grit, Fine, Aluminum Oxide, R228 Metalite, Brown (78072769216)
- Pferd Coated Sanding Belts