Shop All Coated Sanding Belts
Pferd
Coated Belt, Al/Oxd, 2-1/2"x60", 50 Grit, Coated, 2-1/2" W, 60" L, 50 Grit, Aluminum Oxide
Mfr # 49181
Zoro # G2647388
product price: $7.29
/ea
Sold in multiples of 10 for $72.90
$72.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2-1/2"
- Length 60"
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 50
Product Information
- Brand Pferd
- MFR # 49181
- Zoro # G2647388
- UPC # 097758491815
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 2-1/2" |
Length | 60" |
Details
Item | Coated Belt,Al/Oxd,2-1/2"x60",50 Grit |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | 50 |
Description
Coated Belt,Al/Oxd,2-1/2 In.x60 In.,50 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size (66252843219)
- WALTER SURFACE TECHNOLOGIES Fine, Conditioning Disc, 3" (04G304)
- NORTON ABRASIVES CutOff Whl, A60-OBNA2, 7"x.035"x1/2" (66252938786)
- TIGER PAW Coated Abrasive Flap Disc, High Density High Performance, 4-1/2 in Disc Dia, 5/8-11 UNC Center Hole (51125)
- PFERD Coated Belt, Al/Oxd, 6"x48", 36 Grit, Coated, 6" W, 48" L, 36 Grit, Aluminum Oxide (49464)
- PFERD Coated Belt, Al/Oxd, 2"x48", 120 Grit, Coated, 2" W, 48" L, 120 Grit, Aluminum Oxide (49138)
- PFERD Coated Belt, Zirc, 1/2"x18", 80 Grit, Coated, 1/2" W, 18" L, 80 Grit, Zirconia Alumina (49730)
- PFERD Coated Belt, Zirc, 1/2"x18", 36 Grit, Coated, 1/2" W, 18" L, 36 Grit, Zirconia Alumina (49717)
- PFERD Coated Belt, Al/Oxd, 3"x24", 40 Grit, Coated, 3" W, 24" L, 40 Grit, Aluminum Oxide (49250)
- PFERD Coated Belt, Zirc, 4"x36", 36 Grit, Coated, 4" W, 36" L, 36 Grit, Zirconia Alumina (49879)
- 3M CUBITRON Sanding Belt, Coated, 2 in W, 72 in L, 60 Grit, Medium, Ceramic, 947A, Maroon (7100035127)
- Pferd Coated Sanding Belts