Shop All Coated Sanding Belts
Pferd
Coated Belt, Al/Oxd, 1/2"x18", 36 Grit, Coated, 1/2" W, 18" L, 36 Grit, Aluminum Oxide
Mfr # 49032
Zoro # G2646907
product price: $1.79
/ea
Sold in multiples of 50 for $89.50
$89.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2"
- Length 18"
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 36
Product Information
- Brand Pferd
- MFR # 49032
- Zoro # G2646907
- UPC # 097758490320
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1/2" |
Length | 18" |
Details
Item | Coated Belt,Al/Oxd,1/2"x18",36 Grit |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | 36 |
Description
Coated Belt,Al/Oxd,1/2 In.x18 In.,36 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 1-1/2"x1/4" Crimped Wire Wheel with Shank - Carbon (W7-015111)
- SUPERIOR PADS AND ABRASIVES 80 Grit 5 Inch Diameter 8-Holes PSA Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD586P)
- ARC ABRASIVES Sanding Belt, Coated, 3 1/2 in W, 15 1/2 in L, 120 Grit, Fine, Ceramic, Predator, Yellow (71-035015508)
- ARC ABRASIVES 4-1/2" x .04" x 7/8" T1 - Straight Performance Coated Cut-Off Wheel, A60T (945047805W)
- PFERD Coated Belt, Zirc, 3/4"x18", 36 Grit, Coated, 3/4" W, 18" L, 36 Grit, Zirconia Alumina (49740)
- PFERD Coated Belt, Zirc, 4"x36", 60 Grit, Coated, 4" W, 36" L, 60 Grit, Zirconia Alumina (49882)
- PFERD Coated Belt, Al/Oxd, 6"x48", 50 Grit, Coated, 6" W, 48" L, 50 Grit, Aluminum Oxide (49466)
- PFERD Coated Belt, Al/Oxd, 2-1/2"x60", 50 Grit, Coated, 2-1/2" W, 60" L, 50 Grit, Aluminum Oxide (49181)
- PFERD Coated Belt, Zirc, 1/2"x18", 80 Grit, Coated, 1/2" W, 18" L, 80 Grit, Zirconia Alumina (49730)
- PFERD Coated Belt, Al/Oxd, 3"x21", 60 Grit, Coated, 3" W, 21" L, 60 Grit, Aluminum Oxide (49213)
- VSM Abrasive Belt, 100 Grt, Ceramic, 1x21", PK10, Coated, 1" W, 21" L, 100 Grit, Fine, Ceramic, XK870X, Red (307833)
- Pferd Coated Sanding Belts