Shop All Buffing Wheels
Pferd
Cloth Ring 3" Dia x 3/8" Width - 3/8" AH, Cotton Flannel Fabric
Mfr # 48740
Zoro # G2646283
product price: $12.85
/ea
Sold in multiples of 5 for $64.25
$64.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 3 in
- Width 3/8 in
- Recommended Speed 2500 RPM
- Max RPM 7500
- Suitable Arbors EDP 69027
Product Information
- Brand Pferd
- MFR # 48740
- Zoro # G2646283
- UPC # 097758487405
- Country of Origin Germany
- Category Buffing Wheels
Dimensions
Diameter | 3 in |
Width | 3/8 in |
Details
Item | Cloth Ring,3"x3/8"x3/8",Flannel |
Recommended Speed | 2500 RPM |
Max RPM | 7500 |
Suitable Arbors | EDP 69027 |
Description
Cloth Ring,3 In.x3/8 In.x3/8 In.,Flannel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072728692)
- WEILER 1" Power Tube Brush, .008" Steel Wire Fill, 1" Brush Length (21078)
- NORTON ABRASIVES Sharping File, Half Rd, A/O, Org/Brn, Med (61463686385)
- SURTEK Scythe Stone 200 X 35 X 16mm (128060)
- PFERD Cloth Ring 3" Dia x 3/8" Width - 3/8" AH, Soft Cloth (48730)
- PFERD Felt Wheel 4" Dia. x 3/4" Width - 3/8" Arbor Hole (48695)
- PFERD 2" POLINOX® Cross Buffs, 8-32 Thd. - 2 Layers, Aluminum Oxide - Medium Grade (44213)
- PFERD 3/4" POLINOX® Cross Buffs, 8-32 Thd. - 2 Layers, Aluminum Oxide - Medium Grade (44198)
- PFERD 5" Felt Flap Disc - 7/8" Arbor Hole - Medium Grade (48805)
- PFERD Felt Wheel 6" Dia. x 1" Width - 3/4" Arbor Hole (48699)
- MIRKA Lambs Wooll, Polishing Pad, 6"x.75", PK2 (MPADLW-6)
- Pferd Buffing Wheels