Shop All Carbide Burs
Pferd
Carbide Bur - Tree Shape (Pointed), DBL Cut - 1/8" x 3/8" x 1/8" Shank - SG-43
Mfr # 23362
Zoro # G2645653
product price: $6.55
/ea
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double
- Cutter Dia. 1/8 in
- Overall Length 1-1/2 in
- Bur Length 3/8 in
Product Information
- Brand Pferd
- MFR # 23362
- Zoro # G2645653
- UPC # 097758233620
- Country of Origin Germany
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/8 in |
Overall Length | 1-1/2 in |
Bur Length | 3/8 in |
Details
Cutting Edge Type | Double |
Item | Carbide Bur,SCTI SG-43,1/8",Double Cut |
Description
Carbide Bur,SCTI SG-43,1/8 In.,Double Cut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Depressed Center Wheels, Type 27, 7 in Dia, 0.09 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66542)
- NORTON ABRASIVES Flap Disc, MD, Grit 80, TY 2, 2in, Bluefire (77696090178)
- ALC Window Underlay, 12" X 24", PK50 (40253)
- RAYTECH Compound Solution, D, 1 gal. (41004R)
- PFERD Carbide Bur - Flame Shape, DBL Cut - 1/8" x 1/4" x 1/8" Shank - SH-41 (23402)
- PFERD TC Bur 5/8 x 1/4" EDGE 45° (SK-6) ECS - 5/8" x 1/8", 1/4" Shank with guide bearings (25106)
- PFERD Carbide Bur - Tree Shape (Pointed), DBL Cut - 1/4" x 1/2" x 1/8" Shank - SG-51 (23382)
- PFERD TC Bur 5/8 x 1/4" EDGE ALU 1/4" 30˚ - 5/8" x 3/16", 1/4" Shank (25175)
- PFERD Carbide Bur - 14° Taper, DBL Cut - 5/16" x 7/8" x 1/4" Shank - SL-2 (25142)
- PFERD Carbide Bur - Cylind. (Radius End), DBL Cut - 1/2" x 1" x 1/4" Shank - SC-5 (24462)
- CHAMPION CUTTING TOOL CYLINDER W/RADIUS BUR D/C, Champion (CHA SC1L)
- Pferd Carbide Burs