Shop All Carbide Burs
Pferd
Carbide Bur - Tree Shape, DBL Cut - 3/8" x 3/4" x 1/4" Ext. Shank - SF-3L6
Mfr # 26052
Zoro # G406372616
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double
- Cutter Dia. 3/8 in
- Overall Length 6-3/4 in
- Bur Length 3/4 in
- Radius 0.098 in
Product Information
- Brand Pferd
- MFR # 26052
- Zoro # G406372616
- UPC # 97758260527
- Country of Origin Germany
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/8 in |
Overall Length | 6-3/4 in |
Bur Length | 3/4 in |
Radius | 0.098 in |
Details
Cutting Edge Type | Double |
Description
Universal line burs are suitable for fine and coarse stock removal on the key materials used in industrial manufacturing. They provide a good stock removal rate and are not specific to a particular material.
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide Bur, Pointed Tree, 5/8 in. (804-6250)
- UNEEDA EKASILK PLUS 5mm Sponge 3"x 4" No Hole Superfine (450-500 Grit Finish) Hook & Loop Sanding Pad (P-104513)
- VSM Abrasive Belt, 120 Grit, AO, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 120 Grit, Fine, Aluminum Oxide (32717)
- PFERD 7" Crimped Wire Wheel - Medium Face - .014 CS Wire, 2" A.H. (81122)
- PFERD TOUGH Carbide Bur - 14° Taper - DBL Cut (3R) - 1/2" x 1-1/8" x 1/4" Shank - SL-4 (22346)
- PFERD Carbide Bur - Cone (Pointed), OMNI cut - 1/2" x 1/2" x 1/4" Shank - SM-5 (28016)
- PFERD Carbide Bur - Ball Shape, DBL Cut - 1/4" x 3/16" x 1/8" Shank - SD-51 (23252)
- PFERD Carbide Bur - Tree (pointed end), OMNI cut - 1/2" x 1" x 1/4" Shank - SG-5 (28009)
- PFERD Carbide Bur - Cylind. (Radius End), DBL Cut - 1" x 1" x 1/4" Shank - SC-9 (24512)
- PFERD Carbide Bur - Flame Shape, SGL Cut - 1/8" x 1/4" x 1/8" Shank - SH-41 (23401)
- WIDIA Carbide Bur, Ball, 1/16 In (M40322)
- Pferd Carbide Burs