Shop All Carbide Burs
Pferd
Carbide Bur - Oval Shape, DBL Cut - 1/4" x 3/8" x 1/8" Shank - SE-51
Mfr # 23282
Zoro # G2645102
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double
- Cutter Dia. 1/4 in
- Overall Length 1-9/16 in
- Radius 0.11 in
- Bur Length 3/8 in
Product Information
- Brand Pferd
- MFR # 23282
- Zoro # G2645102
- UPC # 097758232821
- Country of Origin Germany
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4 in |
Overall Length | 1-9/16 in |
Radius | 0.11 in |
Bur Length | 3/8 in |
Details
Cutting Edge Type | Double |
Item | Carbide Bur,SCTI SE-51,1/8",Double Cut |
Description
Carbide Bur,SCTI SE-51,1/8 In.,Double Cut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 800 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 50 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0800-FSx50)
- WEILER Weiler Corporation 3In Crimp Cup Brush Coarse 36031 (8128571)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 6 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252842015)
- NORTON ABRASIVES Combination Grit Benchstone, Coarse/Fine (61463685851)
- PFERD Carbide Bur - Cylind. (radius end), OMNI cut - 5/8" x 1" x 1/4" Shank - SC-6 (28030)
- PFERD Carbide Bur - 14° Taper, SGL Cut - 1/4" x 5/8" x 1/4" Shank - SL-1 (25131)
- PFERD Carbide Bur - Cylind. (Plain End), DBL Cut - 3/4" x 1" x 1/4" Shank - SA-7 (24122)
- PFERD Carbide Bur - Tree Shape, DBL Cut - 3/8" x 3/4" x 1/4" Shank - SF-3 (24702)
- PFERD Carbide Bur - Cylind. (Plain End), STEEL Cut - 1/2" x 1" x 1/4" Shank - SA-5 (24108)
- PFERD Bearing Carbide Bur - EDGE Cut 1/8" Radius - 5/8" x 1/8", 1/4" Shank (25150)
- KODIAK CUTTING TOOLS SM-42 Type SM Carbide Bur Pted Cone Single Cut (5425057)
- Pferd Carbide Burs