Shop All Carbide Burs
Pferd
Carbide Bur - Flame Shape, DBL Cut - 1/4" x 5/8" x 1/4" Shank - SH-1
Mfr # 24862
Zoro # G2645647
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double
- Cutter Dia. 1/4 in
- Overall Length 1-15/16 in
- Radius 0.039 in
- Bur Length 5/8 in
Product Information
- Brand Pferd
- MFR # 24862
- Zoro # G2645647
- UPC # 097758248624
- Country of Origin Germany
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4 in |
Overall Length | 1-15/16 in |
Radius | 0.039 in |
Bur Length | 5/8 in |
Details
Cutting Edge Type | Double |
Item | Carbide Bur,SCTI SH-1,1/4",Double Cut |
Description
Carbide Bur,SCTI SH-1,1/4 In.,Double Cut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO 1-1/2" Pusher Line Kit (1006312)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.125 in Thick, Aluminum Oxide (08B462)
- BULLARD ABRASIVES Small Diameter Cut-Off Wheel, 4 x .035 x 3/8 T1, PK50 (53403)
- FLEX-HONE TOOL BC17818 FLEX-HONE, 1.875" (47.6mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC17818)
- PFERD Carbide Bur - Tree Shape (Pointed), DBL Cut - 5/16" x 3/4" x 1/4" Shank - SG-2 (24792)
- PFERD Carbide Bur - Tree Shape, SGL Cut - 1/8" x 1/4" x 1/8" Shank - SF-41 (23301)
- PFERD Carbide Bur - Ball Shape, DBL Cut - 1/8" x 3/32" x 1/8" Shank - SD-42 (23242)
- PFERD Carbide Bur - Cylind. (End Cut), DBL Cut - 1/4" x 5/8" x 1/4" Shank - SB-1 (24212)
- PFERD Carbide Bur - Cylind. (Plain End), DBL Cut - 1/2" x 1" x 1/4" Shank - SA-5 (24102)
- PFERD Carbide Bur - Tree Shape (Pointed), DBL Cut - 3/16" x 1/2" x 1/8" Shank - SG-53 (23392)
- WIDIA Carbide Bur, Ball Shape (M40338)
- Pferd Carbide Burs