Shop All Carbide Burs
Pferd
Carbide Bur - Cylind. (Radius End), DIA Cut - 3/4" x 1" x 1/4" Shank - SC-7
Mfr # 24483
Zoro # G2644798
$51.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Diamond
- Cutter Dia. 3/4 in
- Overall Length 2-3/4 in
- Bur Length 1 in
Product Information
- Brand Pferd
- MFR # 24483
- Zoro # G2644798
- UPC # 097758244831
- Country of Origin Germany
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/4 in |
Overall Length | 2-3/4 in |
Bur Length | 1 in |
Details
Cutting Edge Type | Diamond |
Item | Carbide Bur,SCTI SC-7,1/4",Diamond Cut |
Description
Carbide Bur,SCTI SC-7,1/4 In.,Diamond Cut
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sanding Belt, Coated, 4 in W, 36 in L, 100 Grit, Fine, Aluminum Oxide, YP0998W, Brown (78072775315)
- S AND H INDUSTRIES ALC 41910 Small Parts Tray, Steel (41910)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size (66252843219)
- MIRKA 8A-241-2000 2000 Grit Abralon 6 in. Discs (MRK-8A-241-2000)
- PFERD Carbide Bur - Cylind. (Plain End), SGL Cut - 1/2" x 1" x 1/4" Shank - SA-5 (24101)
- PFERD Carbide Bur - Cylind. (Plain End), DIA Cut - 1/2" x 1" x 1/4" Shank - SA-5 (24103)
- PFERD Carbide Bur - Cylind. (End Cut), DBL Cut - 1/4" x 5/8" x 1/4" Shank - SB-1 (24212)
- PFERD Carbide Bur - Cylind. (Radius End), ALU Cut - 5/8" x 1" x 1/4" Shank - SC-6 (24475)
- PFERD Carbide Bur - Tree Shape, DBL Cut - 3/4" x 1¼" x 1/4" Shank - SF-14 (24762)
- PFERD Carbide Bur - Flame Shape, DBL Cut - 1/4" x 5/8" x 1/4" Shank - SH-1 (24862)
- OSG Carbide Bur, Pointed Tree, 1/4 in. (815-0004)
- Pferd Carbide Burs