Shop All Carbide Burs
Pferd
Carbide Bur - Cylind. (Plain End), DBL Cut - 3/16" x 5/8" x 1/4" Shank - SA-14
Mfr # 24022
Zoro # G2644019
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double
- Cutter Dia. 3/16 in
- Overall Length 1-15/16 in
- Bur Length 5/8 in
Product Information
- Brand Pferd
- MFR # 24022
- Zoro # G2644019
- UPC # 097758240222
- Country of Origin Germany
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/16 in |
Overall Length | 1-15/16 in |
Bur Length | 5/8 in |
Details
Cutting Edge Type | Double |
Item | Carbide Bur,SCTI SA-14,1/4",Double Cut |
Description
Carbide Bur,SCTI SA-14,1/4 In.,Double Cut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALC Steel Nozzle Silver, 15 cfm, Siphon, 1/4" (40051)
- STECK MANUFACTURING Dbl Density/Tear Drop Sanding Blocks, 353 (STC35300)
- WEILER Single Spiral Tube Wire Brush, Steel, 1/4" (90864)
- NORTON ABRASIVES Convolute Wheel, Metal Finish, 12x1x5, MED (66261007434)
- PFERD Carbide Bur - Cylind. (End Cut), ALU Cut - 5/8" x 1" x 1/4" Shank - SB-6 (24295)
- PFERD TOUGH Carbide Bur - Cylind. (Plain End) - DBL Cut (3R) - 3/8" x 3/4" x 1/4" Shank - SA-3 (22152)
- PFERD Bearing Carbide Bur - EDGE Cut 1/8" Radius - 5/8" x 1/8", 1/4" Shank (25150)
- PFERD Carbide Bur - Flame Shape, DBL Cut - 1/8" x 1/4" x 1/8" Shank - SH-41 (23402)
- PFERD TC Bur 5/8 x 1/4" EDGE ALU 1/4" 30˚ - 5/8" x 3/16", 1/4" Shank (25175)
- PFERD Carbide Bur - Cylind. (Plain End), STEEL Cut - 3/8" x 3/4" x 1/4" Shank - SA-3 (24068)
- RUKO Tungsten Carbide, Burs Kit, 10pcs. (116003US)
- Pferd Carbide Burs