Shop All Carbide Burs
Pferd
Carbide Bur - Cone (Pointed), OMNI cut - 1/2" x 1/2" x 1/4" Shank - SM-5
Mfr # 28016
Zoro # G906372604
product price: $30.35
/ea
$30.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type OMNI
- Cutter Dia. 1/2 in
- Overall Length 2-3/4 in
- Angle 28 Degrees
- Bur Length 1 in
Product Information
- Brand Pferd
- MFR # 28016
- Zoro # G906372604
- UPC # 97758280167
- Country of Origin Germany
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/2 in |
Overall Length | 2-3/4 in |
Bur Length | 1 in |
Details
Cutting Edge Type | OMNI |
Angle | 28 Degrees |
Description
With the innovative OMNI cut, PFERD has developed unique burs for versatile use on key materials such as steel and cast steel, stainless steel (INOX), non-ferrous metals and cast iron.;The OMNI cut offers all the benefits of the tried-and-tested double cut, but its stock removal rate is up to 30% higher for steel. It enables comfortable working with reduced vibration and less noise. They also offer significant time savings and a high economic value.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (154-00036)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.0938 in Thick, Aluminum Oxide (08N603)
- NORTON ABRASIVES Sanding Sheet, 11" L, 9" W, Very Fine (66261130331)
- S & H INDUSTRIES SANDING BOARD 8" (KE77525)
- PFERD HICOAT Carbide Bur - 14° Taper, ALU cut - 3/8" x 17/16" x 1/4" shank - SL-3, HC-NFE Coating (25160)
- PFERD Carbide Bur - Ball Shape, SGL Cut - 3/8" x 5/16" x 1/4" Shank - SD-3 (24561)
- PFERD Carbide Bur - Ball Shape, ALU Cut - 1/2" x 7/16" x 1/4" Shank - SD-5 (24585)
- PFERD Carbide Bur - Cylind. (Plain End), STEEL Cut - 3/8" x 3/4" x 1/4" Shank - SA-3 (24068)
- PFERD Carbide Bur - 14° Taper, DBL Cut - 1/4" x 5/8" x 1/4" Ext. Shank - SL-1L6 (26212)
- PFERD Carbide Bur - Tree Shape, SGL Cut - 1/2" x 1" x 1/4" Shank - SF-5 (24721)
- DRILLCO SH-2L6, SOLID CARB BUR SGL CUT - MAGNUM (7HX120SC)
- Pferd Carbide Burs