Shop All Carbide Burs
Pferd
Carbide Bur - Ball Shape, STEEL Cut - 1/4" x 3/16" x 1/4" Shank - SD-1
Mfr # 24546
Zoro # G906372611
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type STEEL
- Cutter Dia. 1/4 in
- Overall Length 1-15/16 in
- Bur Length 3/16 in
Product Information
- Brand Pferd
- MFR # 24546
- Zoro # G906372611
- UPC # 97758245463
- Country of Origin Germany
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4 in |
Overall Length | 1-15/16 in |
Bur Length | 3/16 in |
Details
Cutting Edge Type | STEEL |
Description
With the innovative STEEL cut, PFERD has developed unique burs for working with steel and cast steel. They are characterized by significantly increased aggressiveness and good guidance, ensuring safe and precise work.
The extremely high stock removal rate makes burs with the STEEL cut impressive, with significant time savings and a high economic value.
The extremely high stock removal rate makes burs with the STEEL cut impressive, with significant time savings and a high economic value.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK JACK TIRE REPAIR Buffing Wheel 2 0.5 In. Diameter- 0.25 In. Hole (BJK-BU-094)
- DEWALT 4-1/2" x 7/8" 80g type 27 HP flap disc (DW8353)
- CGW ABRASIVES Wire Cup, 4 Cup Knt, 0.020, Con, 1 Rw, 5/8-11 (60539)
- PFERD W176 Poliflex® Mounted Point - Leather Bond, 120 Grit, 1/8" Shank (36155)
- PFERD Carbide Bur - Cylind. (Plain End), DBL Cut - 3/8" x 3/4" x 1/4" Ext. Shank - SA-3L6 (25812)
- PFERD Carbide Bur - Cylind. (End Cut), DBL Cut - 1" x 1" x 1/4" Shank - SB-9 (24342)
- PFERD Carbide Bur - Cylind. (Plain End), DBL Cut - 3/32" x 1/2" x 1/8" Shank - SA-42 (23112)
- PFERD Carbide Bur - Ball Shape, DIA Cut - 3/8" x 5/16" x 1/4" Shank - SD-3 (24563)
- PFERD Carbide Bur - Cylind. (Plain End), SGL Cut - 1/4" x 5/8" x 1/4" Shank - SA-1 (24031)
- PFERD Carbide Bur - 14° Taper, ALU Cut - 1/2" x 1-1/8" x 1/4" Shank - SL-4 (25165)
- DRILLCO SB-5, SOLID CARBIDE BUR D DBL CUT -7000B (7B132BDC)
- Pferd Carbide Burs