Shop All Carbide Burs
Pferd
Carbide Bur - Ball Shape, ALU Cut - 1/4" x 3/16" x 1/4" Shank - SD-1
Mfr # 24545
Zoro # G106372565
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type ALU
- Cutter Dia. 1/4 in
- Overall Length 1-15/16 in
- Bur Length 3/16 in
Product Information
- Brand Pferd
- MFR # 24545
- Zoro # G106372565
- UPC # 97758245456
- Country of Origin Germany
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4 in |
Overall Length | 1-15/16 in |
Bur Length | 3/16 in |
Details
Cutting Edge Type | ALU |
Description
When it comes to machining aluminum and non-ferrous metals, PFERD offers two high-performance cuts and a HICOAT coating which have been designed specifically for demanding machining tasks on long-chipping and lubricating materials.
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Locking-Type Disc Pad, 76mm dia. (51347)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 1in, 240 Grit (30387)
- BRUSH RESEARCH MANUFACTURING 84N500 84 Series Tube Brush-For Thru Holes. .500" Dia., .012 Nylon, 2.5" Brush Part, 10" OAL, Ring Handle (84N500)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 8" (93123)
- PFERD Carbide Bur - Ball Shape, STEEL Cut - 1/4" x 3/16" x 1/4" Shank - SD-1 (24546)
- PFERD Carbide Bur - Tree Shape, DBL Cut - 3/8" x 3/4" x 1/4" Shank - SF-3 (24702)
- PFERD Carbide Bur - Ball Shape, MICRO Cut - 3/8" x 5/16" x 1/4" Shank - SD-3 (27522)
- PFERD Carbide Bur - 14° Taper, DBL Cut - 1/4" x 5/8" x 1/4" Ext. Shank - SL-1L6 (26212)
- PFERD Carbide Bur - Tree Shape, DBL Cut - 3/8" x 3/4" x 1/4" Ext. Shank - SF-3L6 (26052)
- PFERD Carbide Bur - Ball Shape, INOX Cut - 1/4" x 3/16" x 1/4" Shank - SD-1 (24527)
- PFERD Carbide Bur - Tree Shape, SGL Cut - 1/8" x 1/4" x 1/8" Shank - SF-41 (23301)
- Pferd Carbide Burs