Shop All Carbide Burs
Pferd
Carbide Bur - Ball Shape, ALU Cut - 1/2" x 7/16" x 1/4" Shank - SD-5
Mfr # 24585
Zoro # G906372659
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type ALU
- Cutter Dia. 1/2 in
- Overall Length 2-3/16 in
- Bur Length 7/16 in
Product Information
- Brand Pferd
- MFR # 24585
- Zoro # G906372659
- UPC # 97758245852
- Country of Origin Germany
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/2 in |
Overall Length | 2-3/16 in |
Bur Length | 7/16 in |
Details
Cutting Edge Type | ALU |
Description
When it comes to machining aluminum and non-ferrous metals, PFERD offers two high-performance cuts and a HICOAT coating which have been designed specifically for demanding machining tasks on long-chipping and lubricating materials.
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Belt, 80G, 3/4"X20-1/2" (90334)
- SGSPRO Carbide Bur, 3/8" dia., SF3 (13328)
- 3M CUBITRON Abrasive Cut-Off Wheel, 7/8 in Connector (90037)
- WALTER SURFACE TECHNOLOGIES Grinding Wheel T29, 4.5"x7/8", 36g (15T503)
- PFERD HICOAT Bur - Cylind. (End Cut), DBL Cut - 3/8" x 3/4" x 1/4" Shank - SB-3, FEP Coating (27082)
- PFERD TOUGH Carbide Bur - 14° Taper - DBL Cut (3R) - 1/2" x 1-1/8" x 1/4" Shank - SL-4 (22346)
- PFERD Carbide Bur - Tree Shape, DBL Cut - 1/8" x 1/4" x 1/8" Shank - SF-41 (23302)
- PFERD Bearing Carbide Bur - EDGE Cut 1/8" Radius - 5/8" x 1/8", 1/4" Shank (25150)
- PFERD TOUGH Carbide Bur - Cylind. (Radius End) - DBL Cut (3R) - 3/8" x 3/4" x 1/4" Shank - SC-3 (22212)
- PFERD Bearing Carbide Bur - EDGE Cut 30° - 5/8" x 3/16", 1/4" Shank (25045)
- MASTERCUT TOOL 11701 1/2x1x1/4x2-3/4 Pointed Tree Singlecut (SG-5SC)
- Pferd Carbide Burs