Shop All Carbide Burs
Pferd
Carbide Bur - 14° Taper, DBL Cut - 5/16" x 7/8" x 1/4" Shank - SL-2
Mfr # 25142
Zoro # G2645793
$18.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double
- Cutter Dia. 5/16 in
- Overall Length 2-13/16 in
- Angle 16 Degrees
- Bur Length 1 in
Product Information
- Brand Pferd
- MFR # 25142
- Zoro # G2645793
- UPC # 097758251426
- Country of Origin Germany
- Category Carbide Burs
Dimensions
Cutter Dia. | 5/16 in |
Overall Length | 2-13/16 in |
Bur Length | 1 in |
Radius | 0.049 in |
Details
Cutting Edge Type | Double |
Angle | 16 Degrees |
Item | Carbide Bur,SCTI Sl-2,1/4",Double Cut |
Description
Carbide Bur,SCTI Sl-2,1/4 In.,Double Cut
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Single Spiral Brush, Manual, 0.125"dia. (91065)
- TANIS BRUSH Brush, Cu Center, 2", .040" dia., 80G, CX (35520)
- FORNEY Cup Brush, Knotted, 2-3/4 in x .020 in x 5/8 in-11 Arbor (72757)
- NORTON ABRASIVES Single Grit Benchstone, Ark, Ultra Fine (61463687550)
- PFERD Carbide Bur - Tree Shape (Pointed), DBL Cut - 1/4" x 5/8" x 1/4" Shank - SG-1 (24782)
- PFERD Carbide Bur - Tree Shape (Pointed), DBL Cut - 1/8" x 3/8" x 1/8" Shank - SG-43 (23362)
- PFERD Carbide Bur - Tree Shape, SGL Cut - 1/8" x 1/4" x 1/8" Shank - SF-41 (23301)
- PFERD Carbide Bur - Tree Shape, CAST Cut - 3/8" x 3/4" x 1/4" Shank - SF-3 (24709)
- PFERD Carbide Bur - Cylind. (Plain End), DIA Cut - 1/2" x 1" x 1/4" Shank - SA-5 (24103)
- PFERD Carbide Bur - Cylind. (Plain End), SGL Cut - 1/4" x 5/8" x 1/4" Shank - SA-1 (24031)
- OSG Carbide Bur, Egg, 1/4 in. (815-0008)
- Pferd Carbide Burs