Shop All Carbide Burs
Pferd
Carbide Bur - 14° Taper, ALU Cut - 3/8" x 1-1/16" x 1/4" Shank - SL-3
Mfr # 25155
Zoro # G706372750
product price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type ALU
- Cutter Dia. 3/8 in
- Overall Length 3 in
- Angle 14 Degrees
- Bur Length 1-1/16 in
Product Information
- Brand Pferd
- MFR # 25155
- Zoro # G706372750
- UPC # 97758251556
- Country of Origin Germany
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/8 in |
Overall Length | 3 in |
Bur Length | 1-1/16 in |
Radius | 0.114 in |
Details
Cutting Edge Type | ALU |
Angle | 14 Degrees |
Description
When it comes to machining aluminum and non-ferrous metals, PFERD offers two high-performance cuts and a HICOAT coating which have been designed specifically for demanding machining tasks on long-chipping and lubricating materials.
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Flap Disc, Cloth, 4-1/2 in. dia., 40 Grit (7100085781)
- WEILER 12" Standard Twist Knot Wire Wheel, .023" Steel Fill, 2" Arbor Hole (9870)
- DICO PRODUCTS Cushion Sewn Buffing Wheel 1" thick (7000043)
- NORTON ABRASIVES Non-Woven Roll, Tan, 30 ft L, 4" W (66261010081)
- PFERD HICOAT Carbide Bur - 14° Taper, ALU cut - 3/8" x 17/16" x 1/4" shank - SL-3, HC-NFE Coating (25160)
- PFERD Carbide Bur - Cylind. (Plain End), DBL Cut - 1/8" x 1/2" x 1/8" Shank - SA-43 (23122)
- PFERD Carbide Bur - Tree Shape, DBL Cut - 1/8" x 1/4" x 1/8" Shank - SF-41 (23302)
- PFERD Carbide Bur - Cylind. (End Cut), DBL Cut - 1/4" x 5/8" x 1/4" Shank - SB-1 (24212)
- PFERD Carbide Bur - Ball Shape, SGL Cut - 3/8" x 5/16" x 1/4" Shank - SD-3 (24561)
- PFERD Carbide Bur - Cone (Pointed), DBL Cut - 1/8" x 1/2" x 1/8" Shank - SM-42 (23482)
- OSG Carbide Bur, Pointed Tree, 1/4 in. (805-2501)
- Pferd Carbide Burs