Shop All Mounted Points
Pferd
B54 Vitrified Mounted Point 1/8" Shank - Aluminum Oxide 100 Grit STEEL EDGE
Mfr # 32408
Zoro # G2643249
product price: $2.59
/ea
Sold in multiples of 10 for $25.90
$25.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Shank Size 1/8 in
- Abrasive Shank Type 1/8"
Product Information
- Brand Pferd
- MFR # 32408
- Zoro # G2643249
- UPC # 097758324083
- Country of Origin Germany
- Category Mounted Points
Dimensions
Abrasive Shank Size | 1/8 in |
Details
Item | B54 Mounted Point,100 Grit,1/8" Shank |
Abrasive Shank Type | 1/8" |
Description
B54 Mounted Point,100 Grit,1/8 In. Shank, Abrasive Shank Size 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 7" Ribbed Fiber Disc Backing Pad - 5/8-11 Nut - Regular Density (69705)
- DRILL AMERICA 5/8"x9/16" Ball End Carbide Burr 1/4 Shank (DULSD6)
- METABO Wheel Cutter 5 x .040 x 7/8 A60TZ (655334000)
- ARC ABRASIVES Sanding Belt, 36" W, 75" L, Surface Conditioning, Aluminum Oxide, Medium, Z-Web, Maroon (64360752)
- PFERD A6 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit STEEL EDGE (31051)
- PFERD A2 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit STEEL EDGE (31011)
- PFERD W185 Poliflex® Mounted Point - Rubber Bond, 120 Grit, 1/8" Shank (36171)
- PFERD W174 Poliflex® Mounted Point - Rubber Bond, 120 Grit, 1/8" Shank (36131)
- PFERD W170 Vitrified Mounted Point 1/8" Shank - Ceramic oxide 80 Grit TOUGH (30136)
- PFERD W242 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 46 Grit STEEL (34512)
- PFERD W170 Vitrified Mounted Point 1/8" Shank - Aluminum Oxide 80 Grit STEEL EDGE (33446)
- Pferd Mounted Points