Shop All Mounted Points
Pferd
B51 Vitrified Mounted Point 1/8" Shank - Aluminum Oxide 80 Grit STEEL EDGE
Mfr # 32375
Zoro # G2643133
Sold in multiples of 10 for $32.50
$32.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Shank Type 1/8"
- Abrasive Shank Size 1/8 in
Product Information
- Brand Pferd
- MFR # 32375
- Zoro # G2643133
- UPC # 097758323758
- Country of Origin Germany
- Category Mounted Points
Dimensions
Abrasive Shank Size | 1/8 in |
Details
Item | B51 Mounted Point,80 Grit,1/8" Shank |
Abrasive Shank Type | 1/8" |
Description
B51 Mounted Point,80 Grit,1/8 In. Shank, Abrasive Shank Size 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 in Dia, 0.045 in Thick, 5/8 in Arbor Hole Size, Aluminum Oxide (66252842180)
- BIG HORN Mitchell #56 Tape 3/32 x 50 Feet (Med Grit) (19495)
- ARC ABRASIVES Sanding Belt, Coated, 3 in W, 132 in L, 36 Grit, Extra Coarse, Ceramic, Predator, Yellow (71-030132002)
- DRILL AMERICA 1/4"x3/4" Cone Pointed End Carbide Burr 1/4" Shank (DULSM2)
- PFERD W189 Vitrified Mounted Point 1/4" Shank - Silicon Carbide, 30 Grit CAST EDGE (33726)
- PFERD A6 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit STEEL EDGE (31051)
- PFERD W189 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 46 Grit STEEL EDGE (33725)
- PFERD A24 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 60 Grit STEEL EDGE (31144)
- PFERD W220 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit STEEL EDGE (34187)
- PFERD B122 Vitrified Mounted Point 1/8" Shank - Ceramic oxide 80 Grit TOUGH (30091)
- PFERD W185 Poliflex® Mounted Point - Leather Bond, 120 Grit, 1/8" Shank (36175)
- Pferd Mounted Points