Shop All Mounted Points
Pferd
A12 Vitrified Mounted Point 1/4" Shank - Ceramic oxide 46 Grit TOUGH
Mfr # 30012
Zoro # G2642722
product price: $4.39
/ea
Sold in multiples of 10 for $43.90
$43.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Shank Type 1/4"
- Abrasive Shank Size 1/4 in
Product Information
- Brand Pferd
- MFR # 30012
- Zoro # G2642722
- UPC # 097758300124
- Country of Origin Germany
- Category Mounted Points
Dimensions
Abrasive Shank Size | 1/4 in |
Details
Item | A12 Mounted Point,46 Grit ,1/4" Shank |
Abrasive Shank Type | 1/4" |
Description
A12 Mounted Point,46 Grit ,1/4 In. Shank, Abrasive Shank Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Centerless Grinding Wheel, 20x8x12, AO, 60G (69078666748)
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 60 Grit, Coarse, Blaze R980P, Blaze (69957345149)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 7" Dia, .045" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (22053)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 7 in., XCrs, SC (7000120846)
- PFERD A36 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 60 Grit STEEL EDGE (31224)
- PFERD W222 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit STEEL EDGE (34217)
- PFERD W185 Vitrified Mounted Point 1/4" Shank - Ceramic oxide 80 Grit TOUGH (30146)
- PFERD A11 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit STEEL EDGE (31061)
- PFERD B52 Vitrified Mounted Point 1/8" Shank - Ceramic oxide 80 Grit TOUGH (30065)
- PFERD W242 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 46 Grit STEEL (34512)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1 x 2in, 60G (61463624569)
- Pferd Mounted Points