Shop All Sandpaper Sheets
Pferd
9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 240 Grit
Mfr # 46932
Zoro # G2662943
product price: $1.45
/ea
Sold in multiples of 50 for $72.50
$72.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 9"
- Length 11"
- Abrasive Material Silicon Carbide
Product Information
- Brand Pferd
- MFR # 46932
- Zoro # G2662943
- UPC # 097758469326
- Country of Origin Germany
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Details
Item | Abrasive Sheet |
Grit | 240 |
Backing Material | Paper |
Abrasive Material | Silicon Carbide |
Description
Sheet Paper,WP Sic,240 Grit,9 In.x11 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES 5" PREDATOR Cloth PSA Disc, 36 Grit (71-30438)
- REX CUT Fusion Flap Disc 4 1/2 X 5/8-11 T29 Very Fine (894005)
- MERIT Quick Change Disc, 3In, 100Grit, TP, PK50 (69957399791)
- WEILER 6" Tiger Disc Abrasive Flap Disc, Conical (TY29), 60Z, 5/8"-11 UNC (50660)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 320 Grit (46934)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 600 Grit (46938)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 220 Grit (46931)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 800 Grit (46939)
- PFERD 9" x 11" Abrasive Sheet - Cloth Backed - Aluminum Oxide (HP) - 120 Grit (46916)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Aluminum Oxide - 280 Grit (46951)
- X1 TOOLS 2000 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 50 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P2000-FSx50)
- Pferd Sandpaper Sheets