Shop All Sandpaper Sheets
Pferd
9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 220 Grit
Mfr # 46931
Zoro # G2662970
product price: $1.65
/ea
Sold in multiples of 50 for $82.50
$82.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 9"
- Length 11"
- Abrasive Material Silicon Carbide
Product Information
- Brand Pferd
- MFR # 46931
- Zoro # G2662970
- UPC # 097758469319
- Country of Origin Germany
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Details
Item | Abrasive Sheet |
Grit | 220 |
Backing Material | Paper |
Abrasive Material | Silicon Carbide |
Description
Sheet Paper,WP Sic,220 Grit,9 In.x11 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, 50 Grit, Coarse, Ceramic, R981 SG, Red (78072718714)
- S & H INDUSTRIES SANDING BOARD 8" (KE77525)
- 3M Sanding Sheet, 11x9 In, 220 G, SC, PK250 (99422NA)
- WIDIA Carbide Bur, Cylindrical, 3/8, dbl Cut (M41214)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 800 Grit (46939)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 600 Grit (46938)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 1000 Grit (46940)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 500 Grit (46937)
- PFERD 9" x 11" Abrasive Sheet - Cloth Backed - Aluminum Oxide (HP) - 120 Grit (46916)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Aluminum Oxide - 60 Grit (46943)
- MIRKA Iridium 3X5" Grip 54H 80 (24-35M-080)
- Pferd Sandpaper Sheets