Shop All Sandpaper Sheets
Pferd
9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 100 Grit
Mfr # 46927
Zoro # G2663293
product price: $1.79
/ea
Sold in multiples of 50 for $89.50
$89.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 9"
- Length 11"
- Abrasive Material Silicon Carbide
Product Information
- Brand Pferd
- MFR # 46927
- Zoro # G2663293
- UPC # 097758469272
- Country of Origin Germany
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Details
Item | Abrasive Sheet |
Grit | 100 |
Backing Material | Paper |
Abrasive Material | Silicon Carbide |
Description
Sheet Paper,WP Sic,100 Grit,9 In.x11 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINUTEMAN PAD DRIVER - 18? MIGHTY-LOK 3, includes NP-9200 (200018-M)
- 3M Abrasive Cut-Off Wheel, 100 Grit, 3" dia. (87459)
- SHAVIV Deburring Replacement Blade, B 32 (151-29025)
- FEIN Safety Guard Cut Off Discs 5 (63811017010)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 600 Grit (46938)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 150 Grit (46929)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 180 Grit (46930)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 240 Grit (46932)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 400 Grit (46936)
- PFERD 9" x 11" Abrasive Sheet - Cloth Backed - Aluminum Oxide (HP) - 80 Grit (46914)
- GATOR GRIT Gator 11 in. L X 9 in. W 100 Grit Aluminum Oxide All Purpose Sandpaper (3264)
- Pferd Sandpaper Sheets