Shop All Sandpaper Sheets
Pferd
9" x 11" Abrasive Sheet - Cloth Backed - Aluminum Oxide - 240 Grit
Mfr # 46908
Zoro # G2662821
product price: $1.45
/ea
Sold in multiples of 100 for $145.00
$145.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Cloth (BG)
- Width 9"
- Length 11"
- Abrasive Material Aluminum Oxide
Product Information
- Brand Pferd
- MFR # 46908
- Zoro # G2662821
- UPC # 097758469081
- Country of Origin Germany
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Details
Item | Abrasive Sheet |
Grit | 240 |
Backing Material | Cloth (BG) |
Abrasive Material | Aluminum Oxide |
Description
Sheet Cloth,Al/Oxd,240 Grit,9 In.x11 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES 4-1/2" x 5/8"-11 AP PREDATOR Nylon Flap Disc, 80 Grit (71-10916AP)
- DYNABRADE LockingDisc, 2"dia., 120G, Ceramic (78114)
- METABO Flap Disc 6" Flapper Plus 60 5/8"-11 T27 Fiberglass (629475000)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T29, Z3, XL, 40G (42372)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Aluminum Oxide - 40 Grit (46942)
- PFERD 9" x 11" Abrasive Sheet - Cloth Backed - Aluminum Oxide (HP) - 220 Grit (46919)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 1000 Grit (46940)
- PFERD 9" x 11" Abrasive Sheet - Cloth Backed - Aluminum Oxide (HP) - 100 Grit (46915)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Aluminum Oxide - 60 Grit (46943)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 1200 Grit (46941)
- NORTON CO 9" x 11" SandWet Wet or Dry Sanding Sheets 400-Grit, PK 5 (48060)
- Pferd Sandpaper Sheets