Shop All Flap Wheels
Pferd
8" X 2" POLINOX® Unmounted Flap Wheel - 1-3/4" AH - PNZ Type - 100 Grit
Mfr # 43048
Zoro # G2661029
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 8"
- Grit 100
- Width 2"
- Grade Coarse
- Abrasive Material Aluminum Oxide
Product Information
- Brand Pferd
- MFR # 43048
- Zoro # G2661029
- UPC # 097758430487
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 8" |
Width | 2" |
Arbor Hole Size | 1-3/4" |
Details
Item | Unmounted Flap Wheel |
Grit | 100 |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 3,000 rpm |
Mounting Type | Arbor Hole |
Series | Polinox |
Description
Polinox,Flap Wheel,8 In.x2 In.x1-3/4 In.,100 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Flap Wheel, AO, 1x1x1/4-20 Shank, 80G (12151)
- REX CUT Grinding Disc 4 1/2 X 1/4 X 7/8 T27 A36 Gfx (245042)
- DRILL AMERICA 8 Piece Carbide Burr Kit (DUL3SET)
- NORTON ABRASIVES SANDPAPPER CRS 80G 20PK (7660768174)
- PFERD 3" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNG Type - A/O 180 Grit (46237)
- PFERD Microabrasive Alu. Oxide Tube Brush - .385 Dia., 5" OAL (84082)
- PFERD 1-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 180 Grit (45235)
- PFERD 3/4" x 3/8" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45161)
- PFERD 3/4" x 3/8" Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide - 80 Grit (45155)
- PFERD 2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45239)
- PFERD 2-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Zirconia Z-COOL - 60 Grit, INOX (45477)
- Pferd Flap Wheels