Shop All Convolute Wheels
Pferd
8" x 1" Convolute Wheel - 3" A.H. - A/O Coarse (MH) 8AM
Mfr # 48213
Zoro # G2650702
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 8 in
- Width 1 in
- Arbor Hole 3 in
- Abrasive Material Aluminum Oxide
- Density Medium-Hard
Product Information
- Brand Pferd
- MFR # 48213
- Zoro # G2650702
- UPC # 097758482134
- Country of Origin Germany
- Category Convolute Wheels
Dimensions
Diameter | 8 in |
Width | 1 in |
Details
Arbor Hole | 3 in |
Abrasive Material | Aluminum Oxide |
Density | Medium-Hard |
Grade | Coarse |
Item | Convolute Wheel,8Am,8"x1"x3" |
Max. RPM | 3850 |
Recommended Speed | 1900 RPM |
Description
Convolute Wheel,8Am,8 In.x1 In.x3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur Set, Single Cut, 1/8 in, 12 pc (310-110002)
- SCOTCH-BRITE 4" dia. Green 100 grit Extra Coarse Aluminum Oxide Quick Change Disc (7100173796)
- DRILL AMERICA 3/4"x11/16" Ball End Carbide Burr 1/4 Shank (DULSD7)
- WEILER Controlled Flare Crimped Wire End Brush 1/2", .020" Steel Fill (10303)
- PFERD Convolute Wheel Adapter (1 Pair) - 3" ID to 1" ID (45692)
- PFERD 8" x 1/2" Convolute Wheel - 3" A.H. - SiC Fine (MH) 8SF (48210)
- PFERD 8" x 1" Convolute Wheel - 3" A.H. - SiC Fine (MH) 8SF (48214)
- PFERD 8" x 1/2" Convolute Wheel - 3" A.H. - A/O Coarse (MH) 8AM (48209)
- PFERD 6" x 1" Convolute Wheel - 1" A.H. - SiC Fine MW 7SF (48204)
- PFERD 8" x 1/2" Convolute Wheel - 3" A.H. - SiC Fine (H) 9SF (48211)
- NORTON ABRASIVES Convolute Wheel, 8" dia, 2,500 RPM (66261058518)
- Pferd Convolute Wheels