Shop All Hand Files and Rasps
Pferd
8" Wood Rasp, Hand - Second Cut
Mfr # 15003
Zoro # G2662042
Sold in multiples of 10 for $145.90
$145.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Application Surface Work, Shaping and Refining of Rectangular Shapes, Chamfering
- Width 25/32 in
- Cut Type Second
- Profile Name Hand
Product Information
- Brand Pferd
- MFR # 15003
- Zoro # G2662042
- UPC # 097758150033
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Width | 25/32 in |
Details
Item | Rasp,Hand,Second Cut,8" |
Application | Surface Work, Shaping and Refining of Rectangular Shapes, Chamfering |
Cut Type | Second |
Profile Name | Hand |
Thickness | 13/64 in |
Recommended Handle | 11146, 11146 |
Description
Rasp,Hand,Second Cut,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SDS MAX 12" Tamper Shank (48-62-4092)
- RIDGID Cutter Wheel (33135)
- KRAFT TOOL Stone Tracer Tool, 2-1/2" Bit, 1" dia. (BL383)
- DEWALT Cordless Angle Grinders, 60V DC, 6,000 RPM (DCG460B)
- PFERD 6" Slim Taper Saw File - Three Square, Second Cut (17024)
- PFERD 5-1/2" Diamond Needle File - Flat, Medium Cut (04016)
- PFERD 10" Wood Rasp, Half Round - Bastard Cut (15011)
- PFERD 10" Round File - Smooth Cut (11072)
- PFERD 12" Flat File - DIY Packaged - Second Cut, with Handle (11014P)
- PFERD 6-1/4" Crossing Needle File - Knurled Handle, Cut 2 (12066)
- SIMONDS Pillar File, Swiss, Rect., #4/Double (84226500)
- Pferd Cutting and Shaping Tools