Shop All Hand Files and Rasps
Pferd
8" Three Square File - Swiss Pattern, Cut 2
Mfr # 12881
Zoro # G2665971
product price: $39.35
/ea
Sold in multiples of 12 for $472.20
$472.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Width 9/16 in
- Cut Type #2
- Profile Name Three Square
- Recommended Handle 11145, 11145
Product Information
- Brand Pferd
- MFR # 12881
- Zoro # G2665971
- UPC # 097758128810
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Width | 9/16 in |
Details
Item | Swiss Pattern,Three Square,Cut 2,8" |
Cut Type | #2 |
Profile Name | Three Square |
Recommended Handle | 11145, 11145 |
Description
Swiss Pattern,Three Square,Cut 2,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 5 Piece Knockout Punch Set, 10 ga Mild Steel or 12 ga Stainless Steel (K3BB-3-1/2)
- MILWAUKEE TOOL 9/16 in. SAE Combination Wrench (45-96-9418)
- STEELMAN 24Inch HeavyDuty Cast Iron Straight Handle Pipe Wrench (60880)
- HUOT CNC ToolTower, 50 Taper, 27 5/16 In W (13850)
- PFERD Coated Belt, Co-Cool, 3/4"x20-1/2", 80 Grit, 3/4" W, 20-1/2" L, Coated, Ceramic Oxide, 80 Grit (49570)
- PFERD 8" Pillar File - Swiss Pattern, Cut 00 (12696)
- PFERD 8" CORINOX Machinists File - Half Round, Cut 0 (15116)
- PFERD 8" Round File - Bastard Cut (11067)
- PFERD 12" Hand File - Bastard Cut (11045)
- PFERD 5-1/2" Crochet Needle File - Knurled Handle, Cut 0 (12011)
- WESTWARD Three Square File, 6 In, 33/36 TPI (12F766)
- Pferd Hand Files and Rasps