Shop All Hand Files and Rasps
Pferd
8" Three Square File - Smooth Cut
Mfr # 11102
Zoro # G2666312
product price: $23.95
/ea
Sold in multiples of 10 for $239.50
$239.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Width 19/32 in
- Cut Type Smooth
- Profile Name Three Square
- Recommended Handle 11145, 11145
Product Information
- Brand Pferd
- MFR # 11102
- Zoro # G2666312
- UPC # 097758111027
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Width | 19/32 in |
Details
Item | Three Square File,Smooth Cut,8" |
Cut Type | Smooth |
Profile Name | Three Square |
Recommended Handle | 11145, 11145 |
Description
Three Square File,Smooth Cut,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 6 mm L.105 mm (40080606)
- ZORO SELECT Star Knob, 1.25" Diameter, Screw L 0.47" (M-65035)
- BESSEY 12 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (SGL-12)
- ARTU Hacksaw Blade, Tungsten Carbide Grit, 12In (01760)
- PFERD 6" Warding File - Swiss Pattern, Cut 0 (12894)
- PFERD 12" Flat File - Second Cut (11014)
- PFERD 8" Half Round File - Swiss Pattern, Cut 2 (12584)
- PFERD 10" Three Square File - DIY Packaged - Second Cut, with Handle (11104P)
- PFERD 6-1/4" Crochet Needle File - Knurled Handle, Cut 2 (12051)
- PFERD 5-1/2" Diamond Needle File - Knife, Medium Cut (04021)
- WESTWARD Three Square File, 7 In, 51/52 TPI (12F788)
- Pferd Hand Files and Rasps