Shop All Hand Files and Rasps
Pferd
8" Square File - Smooth Cut
Mfr # 11089
Zoro # G2664930
Sold in multiples of 10 for $217.90
$217.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8 in
- Application Filing of Shapes and Through-Holes
- Width 5/16 in
- Cut Type Smooth
- Profile Name Square
Product Information
- Brand Pferd
- MFR # 11089
- Zoro # G2664930
- UPC # 097758110891
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Width | 5/16 in |
Details
Item | Square File,Smooth Cut,8" |
Application | Filing of Shapes and Through-Holes |
Cut Type | Smooth |
Profile Name | Square |
Recommended Handle | 11145, 11145 |
Description
Square File,Smooth Cut,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Chuck Key KG L-Type, 3/8 in. (88084)
- IRWIN 7-1/4", 60-Teeth Circular Saw Blade, Steel (15530ZR)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 3/4 (C20030)
- CLE-LINE Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (C63248)
- PFERD 6" Flat File - Smooth Cut (11006)
- PFERD 12" Aluminum File, Flat - Cut 0 (17104)
- PFERD 3/16" Round Chain Saw File - 8" Length, Premium Cut (17076)
- PFERD 10" Square File - Bastard Cut (11090)
- PFERD 10" Hand File - Bastard Cut (11042)
- PFERD 6" Hand File - Bastard Cut (11036)
- EXCEL BLADES Square Needle File, Hobby and Jewelry File, 5.75" Cut #2, 12pk (55600)
- Pferd Cutting and Shaping Tools