Shop All Hand Files and Rasps
Pferd
8" Square File - Second Cut
Mfr # 11088
Zoro # G2664781
product price: $20.49
/ea
Sold in multiples of 10 for $204.90
$204.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Application Filing of Shapes and Through-Holes
- Width 5/16 in
- Cut Type Second
- Profile Name Square
Product Information
- Brand Pferd
- MFR # 11088
- Zoro # G2664781
- UPC # 097758110884
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Width | 5/16 in |
Details
Item | Square File,Second Cut,8" |
Application | Filing of Shapes and Through-Holes |
Cut Type | Second |
Profile Name | Square |
Recommended Handle | 11145, 11145 |
Description
Square File,Second Cut,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1" Drive Impact Socket Black Industrial (7-672)
- DEWALT 1-Piece 2-3/4" x 22" SDS Max Core Bit (DW5919)
- CAPRI TOOLS 14 mm x 15 mm Super-Thin Open End Wrench (11850-1415)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMA, 2, CBN (NUCNMA432-BN2000)
- PFERD 6" Flat File - Bastard Cut (11004)
- PFERD 8" Three Square File - DIY Packaged - Bastard Cut, with Handle (11100P)
- PFERD 5" Dbl. Extra Slim Taper Saw File - Three Square, Second Cut (17032)
- PFERD 6-1/4" Crochet Needle File - Knurled Handle, Cut 2 (12051)
- PFERD 8" Pillar File - Swiss Pattern, Cut 00 (12696)
- PFERD 8" Hand File - Bastard Cut (11039)
- CRESCENT NICHOLSON 5-1/4" Double Cut Thin Rectangular Tungsten Point File - Boxed (02373NN)
- Pferd Cutting and Shaping Tools