Shop All Hand Files and Rasps
Pferd
8" Round File - Swiss Pattern, Cut 1
Mfr # 12798
Zoro # G2665700
product price: $26.39
/ea
Sold in multiples of 12 for $316.68
$316.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Cut Type #1
- Profile Name Round
- Diameter 5/16 in
- Recommended Handle 11145, 11145
Product Information
- Brand Pferd
- MFR # 12798
- Zoro # G2665700
- UPC # 097758127981
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Diameter | 5/16 in |
Details
Description
Swiss Pattern,Round,Cut 1,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Single Ratchet Box Wrench, 1-7/8" (RB-60)
- RIDGID Drop Head Nozzle, Stainless Steel (H-44)
- SURTEK Linesman pliers 7" 1000V (967V)
- ULTRA-DEX USA Indexable Drill, UD-1500-2D-125 (UD-1500-2D-125)
- PFERD 6-1/4" Round Needle File - Knurled Handle, Cut 2 (12042)
- PFERD 6" Hand File - Bastard Cut (11036)
- PFERD 4" Hand File - Swiss Pattern, Cut 0 (12610)
- PFERD 8" Half Round File - DIY Packaged - Second Cut, with Handle (11024P)
- PFERD 6" Square File - Bastard Cut (11084)
- PFERD Spare File - For Universal Edge Sharpener (13026)
- WESTWARD Extra Slim Taper File, American, 6 In L (1NFV1)
- Pferd Hand Files and Rasps