Shop All Hand Files and Rasps
Pferd
8" Pillar Extra Narrow File - Swiss Pattern, Cut 0
Mfr # 12754
Zoro # G2657739
product price: $35.85
/ea
Sold in multiples of 12 for $430.20
$430.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Width 5/16 in
- Cut Type #0
- Profile Name Pillar Extra Narrow
- Recommended Handle 11143, 11143
Product Information
- Brand Pferd
- MFR # 12754
- Zoro # G2657739
- UPC # 097758127547
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Width | 5/16 in |
Details
Item | Pillar Extra Slim,Cut 0,8" |
Cut Type | #0 |
Profile Name | Pillar Extra Narrow |
Recommended Handle | 11143, 11143 |
Thickness | 1/8 in |
Description
Pillar Extra Slim,Cut 0,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Aviation Snip Set, Left/Right/Straight, 9 3/4 in, Steel (4PM06)
- POWERNAIL 2000F Pneumatic 20-Gauge L-Cleat Nailer for Engineered and Hardwood Flooring (2000FKIT)
- BURNDY Ratchet Crimper, 22 to 10 AWG, 10-1/2" L (MRE1022NV)
- CAPRI TOOLS 1/4 in. Drive Fine 90-Tooth Extra Long Ratchet, Ergonomic Soft Grip (CP90S14L)
- PFERD 14" Car Body File, Straight - Milled Tooth, Cut 1 (14006)
- PFERD 6" Three Square File - Swiss Pattern, Cut 1 (12874)
- PFERD 6" Round File - Swiss Pattern, Cut 2 (12792)
- PFERD 8" File Set - 3 Pieces, Home/Hobby (16070)
- PFERD 6" Three Square File - Swiss Pattern, Cut 0 (12873)
- PFERD 6-1/4" Crochet Needle File - Knurled Handle, Cut 0 (12012)
- CRESCENT NICHOLSON 14" Half Round Bastard Cut Wood Rasp (19493N)
- Pferd Hand Files and Rasps