Shop All Carbide Bur Sets
Pferd
8 Piece Bur Set - 1/4" Shank - Plastic Case, Single Cut
Mfr # 26546
Zoro # G806372766
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single
- Shank Size (In.) 1/4 in
- Number of Pieces 8
Product Information
- Brand Pferd
- MFR # 26546
- Zoro # G806372766
- UPC # 97758265461
- Country of Origin Germany
- Category Carbide Bur Sets
Dimensions
Shank Size (In.) | 1/4 in |
Details
Type | Single |
Number of Pieces | 8 |
Description
Contains eight carbide burs in the shapes and dimensions most commonly used in the workshop. The sturdy plastic box protects the burs from dirt and damage. Two additional unused slots are available for other burs.
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 5 in Dia, 1/4 in Thick, 5/8"-11 UNC Arbor Hole Size, Ceramic (58328)
- DRILL AMERICA WELDB-36 9/16"-1-3/32" 90 degree Deburring Tool (WELDB-36)
- FINISH 1ST Mini Grinding Disc, 3 In., 50 Grit, PK25 (8435035)
- UNEEDA Sanding Disc 5" x 5 Hole EKASTORM Hook & Loop Grit #80 (M-164288)
- PFERD 5 Piece Bur Set - 1/4" Shank - Plastic Case, Diamond Cut (26552)
- PFERD STEEL, INOX, CAST, ALU, OMNI cuts - Tree shape, 1/4" Shank (26557)
- PFERD 5 Piece Bur Set - 1/4" Shank - Plastic Case, CAST Cut (26555)
- PFERD 26547 8 Piece Bur Set - 1/4in Shank, Plastic Case, Double Cut (26547-PFERD)
- PFERD 5 Piece Bur Set - 1/4" Shank - Plastic Case, STEEL Cut (26553)
- PFERD 12 Piece Bur Set - 1/8" Shank - Plastic Case, Double Cut (26526)
- DRILLCO SET 2, Solid Carbide Bur Set Double Cut (70S002DC)
- Pferd Carbide Bur Sets