Shop All Hand Files and Rasps
Pferd
8" Knife File - Second Cut
Mfr # 11056
Zoro # G2656777
product price: $25.25
/ea
Sold in multiples of 10 for $252.50
$252.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Application Surface Work, Deburring, Shaping and Refining of Acute-Angled Shapes, Stock Removal on Narrow Shapes, Filing of Through-Holes
- Width 27/32 in
- Cut Type Second
- Profile Name Knife
Product Information
- Brand Pferd
- MFR # 11056
- Zoro # G2656777
- UPC # 097758110563
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Width | 27/32 in |
Details
Item | Knife File,Second Cut,8" |
Application | Surface Work, Deburring, Shaping and Refining of Acute-Angled Shapes, Stock Removal on Narrow Shapes, Filing of Through-Holes |
Cut Type | Second |
Profile Name | Knife |
Thickness | 3/16 in |
Recommended Handle | 11145, 11145 |
Description
Knife File,Second Cut,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 3/8 Inch to 1/2 Inch Die Set for H10 Crimper (H10-Die6)
- WALTER Walter Titex - Long twist drill (A1511-4)
- GREENLEE 13-3/4" Ratchet Action Cable Cutter, Center Cut (760)
- SUNEX 3/4" Drive Deep Impact Socket Set, SAE, 29 pcs (4695)
- PFERD 12" Machinists File, Long Angle Lathe - 2 Safe Edges, Smooth Cut (17006)
- PFERD 8" Half Round File - DIY Packaged - Smooth Cut, with Handle (11025P)
- PFERD 12" Milled Tooth Hand File, Tanged - Bastard Cut (13003)
- PFERD 8" Three Square File - DIY Packaged - Smooth Cut, with Handle (11102P)
- PFERD 8" Hand File - Swiss Pattern, Cut 2 (12625)
- PFERD 8" Mill File - Tapered, Smooth Cut (19006)
- SIMONDS Square File, Smooth/Double, 8inL, Nat. (73431000)
- Pferd Hand Files and Rasps