Shop All Hand Files and Rasps
Pferd
8" Flat File - Smooth Cut
Mfr # 11009
Zoro # G2655742
product price: $16.79
/ea
Sold in multiples of 10 for $167.90
$167.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Application Sufrace Work, Deburring, Stock Removal on Rectangular Shapes, Shaping and Refining of Through-Holes
- Width 25/32 in
- Cut Type Smooth
- Profile Name Flat
Product Information
- Brand Pferd
- MFR # 11009
- Zoro # G2655742
- UPC # 097758110099
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Width | 25/32 in |
Details
Item | Flat File,Smooth Cut,8" |
Application | Sufrace Work, Deburring, Stock Removal on Rectangular Shapes, Shaping and Refining of Through-Holes |
Cut Type | Smooth |
Profile Name | Flat |
Thickness | 7/32 in |
Recommended Handle | 11146, 11146 |
Description
Flat File,Smooth Cut,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Carbide Dream Drill W/ Coolant (5Xd) - Metric (DH408098)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 7/8" Tip Size, 2 PK (00875KHL)
- EXCELTA Tweezer, Fine, 4-1/4 in. L, SS, 1/64 in. Tip (3C-SA)
- BOSTITCH Air Nailer, 21 deg. Collation Angle (BTF83PL)
- PFERD 6" Knife File - Swiss Pattern, Cut 2 (12656)
- PFERD 10" Square File - DIY Packaged - Second Cut, with Handle (11091P)
- PFERD Plastic Needle File Handle - Quick-Clamp (16075)
- PFERD 6" Three Square File - Swiss Pattern, Cut 0 (12873)
- PFERD 6-1/4" Crochet Needle File - Knurled Handle, Cut 2 (12051)
- PFERD 4" Half Round File - Smooth Cut (11152)
- WESTWARD Cabinet Rasp File, Bastard, Half Rnd, 12 In (10Z720)
- Pferd Cutting and Shaping Tools