Shop All Hand Files and Rasps
Pferd
8" CORINOX Machinists File - Round, Cut 0
Mfr # 15122
Zoro # G2650781
Sold in multiples of 12 for $371.40
$371.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Cut Type #0
- Profile Name Round
- Diameter 5/16 in
- Recommended Handle 11145
Product Information
- Brand Pferd
- MFR # 15122
- Zoro # G2650781
- UPC # 097758151221
- Country of Origin Italy
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Diameter | 5/16 in |
Details
Item | Corinox File,8",Round,Cut 0 |
Cut Type | #0 |
Profile Name | Round |
Recommended Handle | 11145 |
Description
Corinox File,8 In.,Round,Cut 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Motor (31345019010)
- WARWOOD TOOL 20 lb Double Face Sledge, 36 Hickory Handle (13401)
- IRWIN Wood Drilling Bit, Forstner, 1-1/2" dia. (1966934)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 13 mm (614800 13)
- PFERD 6-1/4" Crossing Needle File - Knurled Handle, Cut 2 (12066)
- PFERD 12" Half Round File - Second Cut (11030)
- PFERD 14" Car Body File, Straight - Milled Tooth, Cut 2 (14007)
- PFERD Plastic File Handle - For 12"-16" Files (11133)
- PFERD 8" Half Round File - Second Cut (11024)
- PFERD 8" Square File - DIY Packaged - Bastard Cut, with Handle (11087P)
- CRESCENT NICHOLSON FILE 6"" SLIM TAPER CARD (21866NN)
- Pferd Hand Files and Rasps