Shop All Straight Grinding Wheels
Pferd
7" x 1" Vitrified Bench Wheel - 1" A.H., Aluminum Oxide, 24 Grit
Mfr # 61753
Zoro # G3810228
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 7"
- Thickness 1"
- Arbor Hole Size 1"
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type Type1
Product Information
- Brand Pferd
- MFR # 61753
- Zoro # G3810228
- UPC # 097758617536
- Country of Origin Germany
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 7" |
Arbor Hole Size | 1" |
Details
Item | Bench Grinding Wheel |
Thickness | 1" |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type1 |
Abrasive Grit | 24 |
Application | Deburring, Work On Edges (Chamfering, Rounding), Sharpening |
Max. RPM | 3600 |
Description
Vitrified Bench Wheel,Al/Oxd,24 Grit,7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Abrasive Grinding Wheel (20215)
- MERIT Sanding Belt, 3/4 in W, 18 in L, Non-Woven, Aluminum Oxide, 360 Grit, Very Fine, Merit Surface Prep (66623333514)
- NORTON ABRASIVES Single Grit Benchstone, S/C, Fine (61463685515)
- 3M Abrasive Cut-Off Wheel, 100 Grit, 4" dia. (87461)
- PFERD 10" x 1" Vitrified Bench Wheel - 1-1/4" A.H., Aluminum Oxide, 36 Grit (61769)
- PFERD 8" x 1" Vitrified Bench Wheel - 1-1/4" A.H., Aluminum Oxide, 80 Grit (61767)
- PFERD 10" x 1-1/2" Vitrified Bench Wheel - 1-1/4" A.H., Aluminum Oxide, 60 Grit (61776)
- PFERD 12" x 2" Vitrified Bench Wheel - 1-1/2" A.H., Aluminum Oxide, 60 Grit (61781)
- PFERD 6" x 1" Vitrified Bench Wheel - 1" A.H., Aluminum Oxide, 36 Grit (61744)
- PFERD 12" x 2" Vitrified Bench Wheel - 1-1/2" A.H., Aluminum Oxide, 36 Grit (61779)
- NORTON CO Bench & Pedestal Wheel, High Speed, White Aluminum Oxide, Size: 6 x 1 x 1 Fine 100, Max RPM: 4140 (076607-88262)
- Pferd Straight Grinding Wheels