Shop All Enclosure Covers & Accessories
Pferd
7" CC-GRIND®-SOLID - 7/8" A.H. - SG STEEL
Mfr # 61203
Zoro # G7494934
product price: $11.29
/ea
Sold in multiples of 10 for $112.90
$112.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 1/8 in
- Diameter 7 in
- Series CC-Grind
- Application For Grinding Steel
- Grade Extra Coarse
Product Information
- Brand Pferd
- MFR # 61203
- Zoro # G7494934
- UPC # 097758612036
- Country of Origin Germany
- Category Enclosure Covers & Accessories
Dimensions
Diameter | 7 in |
Connector Size | 7/8 in |
Overall Diameter | 7 in |
Details
Item | Depressed Center Grinding Wheel |
Thickness | 1/8 in |
Series | CC-Grind |
Application | For Grinding Steel |
Grade | Extra Coarse |
Max. RPM | 8500 |
Compatible mounting flange set (EDP) | 69117, 69119 |
Compatible Mounting Flange Set | EDP 69117 (5/8-11) |
Connector Type | Unthreaded Hole |
Compatible Tool Type | Angle Grinder |
Overall Thickness | 0.125 in |
Maximum Operating Speed | 8,500 RPM |
Description
Depressed Center Grinding Wheel, Abrasive Material Aluminum Oxide, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 24, Overall Diameter 7 in, Overall Thickness 0.125 in, Primary Material Applicationn Stainless Steel, Compatible Tool Type Angle Grinder, Series CC-Grind, Wheel Type Type 27, Maximum Operating Speed 8,500 RPM, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Network Cable Tester, LAN Explorer® Data Cable Tester with Remote (VDV526-100)
- SPORTSMAN Protective Generator Cover Medium (GENCOVM)
- CAROL Comm Cable, Shielded, Riser, 22/6, 1000 Ft. (E2006S.30.10)
- GE Cover, Surface, 20Wx49.5inL (AF49S)
- STEELWORKS 1-1/4X36 Tele Perf Tube (11200)
- HAMMOND Eclipse Inner Panel, Fits Encl. 36 x 48, Steel/Wht (EP3648)
- HUBBELL WIRING DEVICE-KELLEMS SystemOne, Tile Furniture Feed Cover/Flange, Aluminum Powder Paint Finish (S1SPFFTAL)
- HAMMOND Hole Plug, 4 in. Conduit, Steel/Gray (HP400)
- ABB 1-1/2" Pvc Box Adapter (E996HR)
- ACUDOR Acudor PA2424 24 x 24 in. Aluminum Enclosure Back Panel (PA2424)
- AIR-VENT Air Vent 235378 48 x 12 in. Ridge Vent & Nails (235378)
- Pferd Enclosure Covers & Accessories