Shop All Brushes
Pferd
7-1/2 in L Handle, 6-1/4 in L Brush, Synthetic
Mfr # 85018
Zoro # G3803429
product price: $10.49
/ea
Sold in multiples of 12 for $125.88
$125.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Length 6-1/4 in
- Handle Length 7-1/2 in
- Bristle Material Stainless Steel
- Handle Material Synthetic
- Bristle Length 1-3/16 in
Product Information
Dimensions
Brush Length | 6-1/4 in |
Handle Length | 7-1/2 in |
Bristle Length | 1-3/16 in |
Trim Length | 1-3/16" |
Details
Bristle Material | Stainless Steel |
Handle Material | Synthetic |
Features | 13-3/4 in x 1-1/8 in Block Size |
Description
Curved Handlee Scrtch Brush,SSWire,4x19
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP RICHARDS Genuine Joe Toilet Bowl Mop Caddy, White - GJO85121 (GJO85121)
- CAR DEALER DEPOT Paper Floor Mats With Poly Back Pk (PC-500)
- THEOCHEM CHERRY BLOSSOM - 5 GL PAIL, Concentrated Odor Counteractant (100318-99990-1P)
- INSTANT POWER PROFESSIONAL Heavy-Duty Urine Remover, 1 gal.Fresh (8813)
- PFERD Curved Handle Scratch Brush w/Scraper - 4x19 Rows, CS Wire, Wooden Block (85007)
- PFERD 7-1/2 in L Handle, 6-1/4 in L Brush, Hardwood (85002)
- PFERD 7-1/2 in L Handle, 6-1/4 in L Brush, Hardwood (85008)
- PFERD 7-1/2 in L Handle, 6-1/4 in L Brush, Synthetic (85012)
- PFERD Metal PSF Scratch Brush - .012 SS Wire, Plastic Handle (764282)
- PFERD 5-1/4 in L Handle, 5 in L Brush, Hardwood (85036)
- VIKAN 3" W Tube and Pipe Brush, Medium, Not Applicable L Handle, 5 1/2 in L Brush, Red, 6 in L Overall (5380774)
- Pferd Brushes