Shop All Brushes
Pferd
7-1/2 in L Handle, 6-1/4 in L Brush, Hardwood
Mfr # 85008
Zoro # G3803410
Sold in multiples of 12 for $128.28
$128.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Length 6-1/4 in
- Handle Length 7-1/2 in
- Bristle Material Stainless Steel
- Handle Material Hardwood
- Bristle Length 1-3/16 in
Product Information
Dimensions
Brush Length | 6-1/4 in |
Handle Length | 7-1/2 in |
Bristle Length | 1-3/16 in |
Trim Length | 1-3/16" |
Details
Bristle Material | Stainless Steel |
Handle Material | Hardwood |
Features | 13-3/4 in x 5/8 in Block Size; 4 x 19 Wire Rows |
Description
Curved Handle Scrtch Brush,SSWire,4"x19
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO 5,000 mL Personal Soaps 2 PK (7556-02)
- GEORGIA-PACIFIC Dry Wipe Roll, Jumbo Perforated Roll, Heavy Absorbency, 9 3/4 x 13 1/4 in, 800 Sheets, White (25060)
- PROTEAM Switch Box w/ Hook and Loop & Screws (106287)
- RUBBERMAID COMMERCIAL Rubbermaid® 2005 Heavy Duty Dust Pan (FG200500CHAR)
- PFERD 5 in L Handle, 5 in L Brush, Hardwood (89552)
- PFERD Not Included L Flagged Synthetic Fiber , Not Included (89449)
- PFERD Pipeline Dauber Brush - 5 x 10 Rows, White Tampico Fill (85100)
- PFERD Wire Duster - 4 x 8 Rows, CS Wire (89559)
- PFERD Shoe Handle Scratch Brush - 4x16 Rows, SS Wire, Plastic Block (85039)
- PFERD Curved Handle Scratch Brush - Economy - 4x19 Rows, Stainless Wire (85050)
- DRILLBRUSH Cleaning Supplies – Bathroom Accessories - Drill Brush - Shower (5in-Ch-Yellow-0656)
- Pferd Brushes