Shop All Flap Discs
Pferd
6" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 60 Grit, Conical
Mfr # 63072
Zoro # G3808712
product price: $6.69
/ea
Sold in multiples of 10 for $66.90
$66.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 6"
- Disc Type Type 29
- Mounting Size 7/8"
- Series Z
Product Information
- Brand Pferd
- MFR # 63072
- Zoro # G3808712
- UPC # 097758630726
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 6" |
Mounting Size | 7/8" |
Details
Abrasive Material | Zirconia Alumina |
Disc Type | Type 29 |
Grit | 60 |
Series | Z |
Operating Speed (RPM) | 10200 RPM |
Description
Flap Disc,60 Grit,T29,6"x7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 2" 80 Grit Ceramic Cloth Reinforced Quick Change Style Disc (Q-C2080)
- MERIT Cartridge Roll, 1/2" dia, 1 1/2" L (08834180314)
- NORTON ABRASIVES VitrifiedMountedPoint, 5/8 x 2in, 30G (61463616468)
- BOSCH Abrasive Cut-Off Wheel, 60 Grit, Thickness: 0.062 in (DBX4543S)
- PFERD 6" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 40 Grit, Conical (63071)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - A SG STEELOX, Aluminum oxide, 40 Grit, Flat (62150)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 36 Grit, Conical (60653)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 80 Grit, Conical (62054)
- PFERD 6" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 40 Grit, Flat (63056)
- PFERD 4-1/2" POLIVLIES® Non-Woven Flap Disc - 7/8" Arbor Hole - Fine Grade (43275)
- WALTER SURFACE TECHNOLOGIES 5 in. Ultimate Shine Disc (07T503)
- Pferd Flap Discs