Shop All Flap Discs
Pferd
6" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 120 Grit, Conical
Mfr # 60644
Zoro # G2660100
product price: $6.75
/ea
Sold in multiples of 10 for $67.50
$67.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 6"
- Disc Type Type 29
- Grit 120
- Mounting Size 7/8"
Product Information
- Brand Pferd
- MFR # 60644
- Zoro # G2660100
- UPC # 097758606448
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 6" |
Mounting Size | 7/8" |
Details
Abrasive Material | Zirconia Alumina |
Disc Type | Type 29 |
Grit | 120 |
Series | PSF-INOX |
Item | Polifan,PSF-Extra,Z120 T29,6"x7/8" |
Operating Speed (RPM) | 10200 RPM |
Description
Polifan,PSF-Extra,Z120 T29,6 In.x7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 320 Grit, Extra Fine, Aluminum Oxide, R228 Metalite, Brown (78072721308)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x5/32x7/8, 36GT27GRN (49543)
- HHIP 5 X 1-3/4 X 1-1/4" D11A2 Flaring Cup Diamond Wheel (2405-5275)
- NORTON ABRASIVES Sanding Belt, Coated, 8 in W, 19 in L, P24 Grit, Extra Coarse, Aluminum Oxide, Neon R766, Black (66261104959)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 60 Grit, Flat (60488)
- PFERD 6" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 60 Grit, Flat (63057)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z SGP STRONG STEEL, Zirconia, 36 Grit, Conical (62945)
- PFERD 5" POLIVLIES® Non-Woven Flap Disc - 5/8-11 Thread - Medium Grade (43289)
- PFERD 4-1/2" POLIVLIES® Non-Woven Flap Disc - 7/8" Arbor Hole - Coarse Grade (43273)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 60 Grit, Flat (62278)
- WESTWARD Flap Disc, 4-1/2"dia, 36 Grit, Extra Coarse (66261180352)
- Pferd Flap Discs