Shop All Straight Grinding Wheels
Pferd
6" x 3/4" Vitrified Bench Wheel - 1" A.H., Aluminum Oxide, 24 Grit
Mfr # 61738
Zoro # G3808408
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 6"
- Thickness 3/4"
- Arbor Hole Size 1"
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type Type1
Product Information
- Brand Pferd
- MFR # 61738
- Zoro # G3808408
- UPC # 097758617383
- Country of Origin United States
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 6" |
Arbor Hole Size | 1" |
Details
Item | Bench Grinding Wheel |
Thickness | 3/4" |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type1 |
Max. RPM | 4140 |
Abrasive Grit | 24 |
Application | Deburring, Work On Edges (Chamfering, Rounding), Sharpening |
Description
Bench Wheel,24 Grit,6"x3/4"x1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 80 Grit, SC, 1/2 x 24", PK20, Coated, 1/2" W, 24" L, 80 Grit, Medium, Silicon Carbide (31465)
- CONTINENTAL ABRASIVES 3" 180 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3180)
- SHAVIV Deburring Blade Holder, Steel, B Series (153-29000)
- 3M CUBITRON Film Disc, 80 Grit, 5in.dia, N/Holes, PK50 (7100048736)
- PFERD 6" x 3/4" Vitrified Bench Wheel - 1" A.H., Aluminum Oxide, 60 Grit (61741)
- PFERD 4" x .040" Die Grinder Cut-Off Wheel, 3/8" A.H. - SG STEELOX - Type 1 (69403)
- PFERD 6" x 1" Vitrified Bench Wheel - 1" A.H., Aluminum Oxide, 24 Grit (61743)
- PFERD 2" x .045" Die Grinder Cut-Off Wheel, 3/8" A.H. - SG STEELOX - Type 1 (69211)
- PFERD 6" x 1/2" Vitrified Bench Wheel - 1" A.H., Aluminum Oxide, 60 Grit (61736)
- PFERD 10" x 1" Vitrified Bench Wheel - 1-1/4" A.H., Aluminum Oxide, 36 Grit (61769)
- NORTON ABRASIVES Grinding Wheel, T1, 6x3/4x1, SC, 80G, Green (66252837191)
- Pferd Straight Grinding Wheels