Shop All Flap Wheels
Pferd
6" x 2" Unmounted Flap Wheel - 1" A.H. - Aluminum Oxide - 120 Grit
Mfr # 45625
Zoro # G2666787
product price: $54.89
/ea
Sold in multiples of 2 for $109.78
$109.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 6"
- Grit 120
- Width 2"
- Abrasive Material Aluminum Oxide
- Max RPM 6,300 rpm
Product Information
- Brand Pferd
- MFR # 45625
- Zoro # G2666787
- UPC # 097758456258
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 6" |
Width | 2" |
Arbor Hole Size | 1" |
Details
Item | Unmounted Flap Wheel |
Grit | 120 |
Abrasive Material | Aluminum Oxide |
Max RPM | 6,300 rpm |
Mounting Type | Arbor Hole |
Series | Pferdergonomics |
Description
Unmounted Flap Wheel,120 Grit,6 In.x2 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Century Drill 76221 Drill Cup Brush 2-3/4" Dia. Crimped Steel 0.0118" (76221)
- DYNABRADE SANDPAPER 1/2"x18" 180GRIT (DB90244)
- SHAVIV Deburring Replacement Blade, E 320 (151-29043)
- ZORO SELECT Sanding Belt, Coated, 3 in W, 24 in L, P80 Grit, Coarse, Aluminum Oxide, YP0998W, Brown (78072775818)
- PFERD 3" x 1" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNZ Type - 100 Grit (46269)
- PFERD 1-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 240 Grit (45236)
- PFERD 1-3/16" x 3/8" Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide - 120 Grit (45015)
- PFERD 1-3/8" x 5/8" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 240 Grit (45230)
- PFERD 4" x 2" POLINOX® Non-Woven Finishing Drum - 5/8-11 Thread, PNL Type -A/O 180 Grit (43189)
- PFERD 1-3/8" x 5/8" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 60 Grit (45226)
- CS UNITEC Interleaf Wheel, 180 Grit, 4in dia, 6in W (47323)
- Pferd Flap Wheels