Shop All Flap Wheels
Pferd
6" x 2" POLINOX® Unmounted Flap Wheel - 1" A.H. - PNL Type - Fine Grade
Mfr # 43130
Zoro # G2661239
product price: $63.75
/ea
$63.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 6"
- Grit 280
- Width 2"
- Grade Fine
- Abrasive Material Aluminum Oxide
Product Information
- Brand Pferd
- MFR # 43130
- Zoro # G2661239
- UPC # 097758431309
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 6" |
Width | 2" |
Arbor Hole Size | 1" |
Details
Item | Unmounted Flap Wheel |
Grit | 280 |
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 4,000 rpm |
Mounting Type | Arbor Hole |
Series | Polinox |
Description
Polinox,Flap Wheel,6 In.x2 In.x1 In.,280 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Fiber Sanding Disc, 7 In, 36 G, PK25 (7000119177)
- WEILER Double Spiral Tube Brush, Power, 0.875"dia (91028)
- UNEEDA Sanding Disc 5" x 5 Hole FILMTEK Hook & Loop Grit #100 (M-177123)
- 3M CUBITRON Depressed Center Wheels, Type 27, 9 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size, Ceramic (60440240889)
- PFERD 2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 60 Grit (45238)
- PFERD 2-3/8" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNR Type - 280 Grit (46215)
- PFERD 5" x 4" x 5/8-11 POLINOX® Finishing Drum - Interleafed, PNZ Type -Fine (A 120) (46791)
- PFERD 3" x 1" Quick Change Flap Wheel - 1/4-20 Thread - Aluminum Oxide - 80 Grit (45451)
- PFERD 1-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Zirconia Z-COOL - 120 Grit, INOX (45471)
- PFERD 4" x 4" Flap Drum - Coated - 3/4" Keyed A.H., Aluminum Oxide 120 Grit (45783)
- PFERD Drive Arbor for 8"-10" Flap Wheels - 1/2" Shank (45715)
- Pferd Flap Wheels