Shop All Convolute Wheels
Pferd
6" x 1/2" Convolute Wheel - 1" A.H. - SiC Fine (MW) 7SF
Mfr # 48200
Zoro # G2650930
product price: $67.45
/ea
$67.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 6 in
- Width 1/2 in
- Arbor Hole 1 in
- Abrasive Material Silicon Carbide
- Density Medium-Soft
Product Information
- Brand Pferd
- MFR # 48200
- Zoro # G2650930
- UPC # 097758482004
- Country of Origin Germany
- Category Convolute Wheels
Dimensions
Diameter | 6 in |
Width | 1/2 in |
Details
Arbor Hole | 1 in |
Abrasive Material | Silicon Carbide |
Density | Medium-Soft |
Grade | Fine |
Item | Convolute Wheel,7Sf,6"x1/2"x1" |
Max. RPM | 5100 |
Recommended Speed | 2500 RPM |
Description
Convolute Wheel,7Sf,6 In.x1/2 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO SG-13, SOLID CARBIDE BUR DBL CUT -7000G (7G132ADC)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 2in, 60G, TR, PK25 (66261121048)
- PFERD P.O.P. 2-3/4"COMBITWIST® Knot Cup Brush - .020 CS Wire, 5/8-11 Thread (ext.) (82751P)
- VSM 4-1/2" x 7/8" Ceramic Coated Fiber Disc 36 Grit PK50 (149134)
- PFERD Convolute Wheel Adapter (1 Pair) - 3" ID to 1-1/4" ID (45693)
- PFERD 6" x 1" Convolute Wheel - 1" A.H., SIC Fine (EH) 10SF (48222)
- PFERD Convolute Wheel Adapter (1 Pair) - 3" ID to 1" ID (45692)
- PFERD Convolute Wheel Adapter (1 Pair) - 3" ID to 5/8" ID (45690)
- PFERD 6" x 1" Convolute Wheel - 1" A.H. - SiC Fine MW 7SF (48204)
- PFERD 8" x 1/2" Convolute Wheel - 3" A.H. - A/O Coarse (MH) 8AM (48209)
- SCOTCH-BRITE Convolute Whl, Debur/Finish, 8x1x3, FN, PK3 (61500126349)
- Pferd Convolute Wheels