Shop All Bench Grinders
Pferd
6" x 1" Vitrified Bench Wheel - 1" A.H., Silicon Carbide, 60 Grit
Mfr # 61788
Zoro # G106372770
product price: $45.69
/ea
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 4140 RPM
- Grinding Wheel Grit 60
- Thickness 1 in
- Wheel Bore 1 in
- Dia. (In.) 6
Product Information
- Brand Pferd
- MFR # 61788
- Zoro # G106372770
- UPC # 97758617888
- Country of Origin United States
- Category Bench Grinders
Dimensions
Dia. (In.) | 6 |
Details
Max. RPM | 4140 RPM |
Grinding Wheel Grit | 60 |
Thickness | 1 in |
Wheel Bore | 1 in |
Included Bushings | 3/4 in, 5/8 in, 1/2 in |
Shape | Flat |
Description
CARBIDE type bench grinding wheels are used on hard materials, such as for sharpening tungsten carbide tools.
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Open Ended Striking Wrench, 55mm (133 55)
- WESTWARD Repl Torque Wrench Driver Tang, 3/8 in Dr (23NN61)
- CAPRI TOOLS 1/4 in Drive 15 mm 12-Point Metric Shallow Socket (CP16152)
- STARRETT Swivel Post Snug (657H)
- PFERD 7" x 1" Vitrified Bench Wheel - 1" A.H., Silicon Carbide, 80 Grit (61792)
- PFERD 8" x 1" Vitrified Bench Wheel - 1-1/4" A.H., Silicon Carbide, 120 Grit (61796)
- PFERD 7" x 1" Vitrified Bench Wheel - 1" A.H., Silicon Carbide, 60 Grit (61791)
- PFERD 6" x 3/4" Vitrified Bench Wheel - 1" A.H., Silicon Carbide, 80 Grit (61786)
- PFERD 6" x 3/4" Vitrified Bench Wheel - 1" A.H., Silicon Carbide, 60 Grit (61785)
- PFERD 10" x 1-1/4" Vitrified Bench Wheel - 1-1/4" A.H., Silicon Carbide, 80 Grit (61798)
- JET 577102 JBG-8A, 8in Shop Bench Grinder (577102-JET)
- Pferd Grinders & Accessories