Shop All Unitized Wheels
Pferd
6" x 1" Unitized Wheel - 1" A.H., SiC Fine (W) 2SF
Mfr # 48420
Zoro # G2666629
product price: $95.15
/ea
Free Shipping & Returns
$95.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 6 in
- Width 1 in
- Mounting Size 1 in
- Abrasive Material Silicon Carbide
- Density Soft
Product Information
- Brand Pferd
- MFR # 48420
- Zoro # G2666629
- UPC # 097758484206
- Country of Origin Germany
- Category Unitized Wheels
Dimensions
Diameter | 6 in |
Width | 1 in |
Mounting Size | 1 in |
Details
Abrasive Material | Silicon Carbide |
Density | Soft |
Grade | Fine |
Item | Unitized Wheel,2Sf,6"x1"x1" |
Max. RPM | 5100 |
Recommended Speed | 3200 RPM |
Description
Unitized Wheel,2Sf,6 In.x1 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 240 Grit, AO, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 240 Grit, Very Fine, KK711X, Brown (145920)
- WEILER Flap Disc, Type 27, 4-1/2in. dia., 36 Grit (98810)
- ARC ABRASIVES Qlok-S Za/Y Plus 3In 36 (319042)
- WESTWARD Carbide Bur Set, Dbl Cut, 1/8 In, 5 Pcs (2LYT5)
- PFERD 3" x 1/4" Unitized Wheel - 1/4" A.H., A/O Coarse (MH) 8AC (48299)
- PFERD 6" x 1" Unitized Wheel - 1" A.H., A/O Fine (W) 3AF (48423)
- PFERD 6" Dressing Stone - 1" Wide, 1" Thick (39015)
- PFERD 5" POLINOX® Unitized Disc - T27 (Conical) 7/8" A.H., SiC Fine (W) 3SF (48482)
- PFERD 3" x 1/4" Unitized Wheel - 1/4" A.H., A/O Coarse (W) 8AM (48291)
- PFERD 3" x 1/4" Unitized Wheel - 1/4" A.H., SiC Fine (W) 3SF (48292)
- SCOTCH-BRITE Unitized Wheel, Deburring, 987S, 2" dia. (7000144150)
- Pferd Unitized Wheels