Shop All Cut-Off Wheels
Pferd
6" x .045" Cut-Off Wheel, 7/8" A.H. - SG STEEL - Type 27
Mfr # 63164
Zoro # G3807662
product price: $3.59
/ea
Sold in multiples of 25 for $89.75
$89.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 46
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type Type 27
- Arbor Hole Size 7/8"
- Diameter 6"
Product Information
- Brand Pferd
- MFR # 63164
- Zoro # G3807662
- UPC # 097758631648
- Country of Origin Spain
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 7/8" |
Diameter | 6" |
Details
Abrasive Grit | 46 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 27 |
Series | Performance Line SG - A S SG |
Thickness | 0.045" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES CutOff Whl, 14x5/32x20mm, A24RBF, Metal (35599)
- PFERD 8" x 1" Vitrified Bench Wheel - 1-1/4" A.H., Aluminum Oxide, 46 Grit (61765)
- WEILER 6" Narrow Face Nylox , .040/120SC Crimped Fill, 5/8"-1/2" Arbor Hole (31123)
- NORTON ABRASIVES Mounted Point, Dia. 1/2 In, Shape B42 (69083149045)
- PFERD 16" x 1/8" Cut-Off Wheel, 1" A.H. - S - SGP HD STEEL (66013)
- PFERD 4-1/2" x 3/32" Cut-Off Wheel, 5/8-11 Thd. - SG STEELOX - Type 27 (63212)
- PFERD 4-1/2" x 1/8" Cut-Off Wheel, 5/8-11 Thd. - SG STEEL - Type 27 (63115)
- PFERD 16" x 1/8" Cut-Off Wheel, 20mm A.H. - Q - SG RAIL STEEL (64397)
- PFERD 4-1/2" x .045" Cut-Off Wheel, 7/8" A.H. - SG ALU - Type 27 (63177)
- PFERD 4-1/2" x .045" Cut-Off Wheel, 5/8-11 Thd. - SG STEEL - Type 27 (63182)
- CONTINENTAL ABRASIVES 14" x 1/8" x 1" Signature Stationary Saw or Portable Electric Double Reinforced Abrasive Blade (A1-11401191)
- Pferd Cut-Off Wheels