Shop All Hand Files and Rasps
Pferd
6" Three Square File - Swiss Pattern, Cut 2
Mfr # 12875
Zoro # G2666008
product price: $31.69
/ea
Sold in multiples of 12 for $380.28
$380.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6 in
- Width 3/8 in
- Cut Type #2
- Profile Name Three Square
- Recommended Handle 11144, 11144
Product Information
- Brand Pferd
- MFR # 12875
- Zoro # G2666008
- UPC # 097758128759
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Width | 3/8 in |
Details
Item | Swiss Pattern,Three Square,Cut 2,6" |
Cut Type | #2 |
Profile Name | Three Square |
Recommended Handle | 11144, 11144 |
Description
Swiss Pattern,Three Square,Cut 2,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COUGAR PRO Set 1/2" Dr 16 Pc Set 12 Pt Std Cougar P (A41)
- SUNEX ® 14-Piece Metric Angle Head 6mm-19mm Wrench Set, Full Polish (9914MA)
- WILTON C-Clamp, 12", Steel, Extra HD, 15,000 lb. (112)
- BOSCH Drop-In Anchor Stop Bit, 2-1/16 in L (HCSTP2086)
- PFERD 10" Aluminum File, Half Round - Cut 0 (17107)
- PFERD 6" CORINOX Machinists File - Half Round, Cut 0 (15113)
- PFERD 8" Pillar File - Swiss Pattern, Cut 0 (12697)
- PFERD Soft Grip File Handle - For 12"-14" Files - Wide Shoulder (11148)
- PFERD 10" Three Square File - DIY Packaged - Second Cut, with Handle (11104P)
- PFERD 6" Three Square File - Swiss Pattern, Cut 1 (12874)
- ALLIED INTERNATIONAL Mill Bastard File, 12" (63211)
- Pferd Hand Files and Rasps